Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply

PS3N Type Switching Power Supply PS3N-C24A1N

by IDEC
4.88 (8)
Item.#
06950045
Mfr.#
PS3N-C24A1N
Package Qty.
1PC
Ship pack of
1
47.89 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cycle(Hz)
47 to 63
Output (W)
30
Outside Dimension (Height x Width x Depth) (mm)
68.5x30.5x95.5
Storage Temperature (DegreeC)
-30 to +75 (however, don't freeze over)
Rated Output Current (A)
1.3
Output Voltage (V)
24
Impact Resistance (m/s2)
200, 11ms, 6 directions each 1 time
Withstand Voltage
Between entrance output terminals: AC2000V/1 minute Between input terminal and earthing terminal: AC2000V/1 minute Between output terminal and earthing terminal: AC500V/1 minute
Ambient Humidity
20-90%RH (however, no condensation)
Specification
Inrush current prevention, over current protection function, over voltage protective function
Frame
No cover
Operating Ambient Temperature (deg C)
0 to +60 (however, no freezing)
Weight (g)
About 210
Shape
Terminal-block type
Input Voltage (V)
AC100
Leakage Current (mA)
0.5 or less
Terminal Screws
M3.5
Vibration Resistance
10 to 55 Hz, 20 m/s2 regularity and sweep time 1 minute, X, Y, Z directions,2 hours
Inrush Current (A)
less than 30 (at the time of a cold starting)
Insulation Resistance (Mohm)
more than 100 at DC500V (Between entrance output terminals, between input terminal and earthing terminal)
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
It is for exchange.
5
From Japan
On 2017-03-29 18:01:45
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#6950054.
Multistory parking garage operation circuit power
5
From Japan
On 2014-03-08 19:28:08
High durability.
This review is about item#06950246.
We purchased as spare parts of the equipment.
5
From Japan
On 2014-02-21 17:03:56
Buy a 5V and 12W with 10W type, maneuverability in compact was no time-consuming well installation work.
This review is about item#06949713.
Repair of equipment failure
5
From Japan
On 2013-12-25 16:45:27
Inexpensive, it could be used without problems. If there is a cover it should be noted that is fine.
This review is about item#06950045.
Conversion of the control circuit coil voltage
5
From Japan
On 2013-11-19 15:12:31
You can well use. Thanks to conscientious pricing.
This review is about item#06950054.
And the old and the replacement of 15 years ago things
4
From Japan
On 2013-10-07 17:29:52
Unable to find Izumi I understand in idec Site to be examined Toka site where you can search the old number is I hope if there is to Monotarou's
This review is about item#06949844.
Facilities for maintenance
5
From Japan
On 2013-09-04 19:41:12
Compact and high performance for its price, the attachment was also easy.
This review is about item#06950246.
Let the power of the switchboard in the sequencer machine (woodworking)
5
From Japan
On 2011-04-20 20:21:17
Easy to use price both
This review is about item#06950151.