The reviews are automatic translation.
It is for replacement.
From Japan
On 2017-03-29 18:01:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
Multi-parking lot control circuit power supply
From Japan
On 2014-03-08 19:28:08
High durability.
We purchased it as a repair part of the facility.
From Japan
On 2014-02-21 17:03:56
It purchased 5 V and 12 W with 10 W type, it was compact and handled well and installation work did not take time.
Repair of equipment failure
From Japan
On 2013-12-25 16:45:27
It was inexpensive and could be used without problems. It is still fine if there is a cover.
Conversion of control circuit coil voltage
From Japan
On 2013-11-19 15:12:31
Can be used well. I appreciate conscientious pricing.
Old and exchanged with those 15 years ago
From Japan
On 2013-10-07 17:29:52
I can not search by Izumi I understand it with idec I think that it would be nice if there is a site that can be searched by the old number and the site can be checked
For maintenance of equipment
From Japan
On 2013-09-04 19:41:12
It was high performance, compact, easy to install, easy to install.
Let's power the sequencer in the distribution board of the machine (woodworking)
From Japan
On 2011-04-20 20:21:17
Price easy to use