Buy more than* S$200* and get FREE SHIPPING

  • Switch Power Supply Attachment Bracket
  • Switch Power Supply Attachment Bracket
  • Switch Power Supply Attachment Bracket

Switch Power Supply Attachment Bracket PS9Z-3E4C

by IDEC
5.00 (1)
Item.#
06950386
Mfr.#
PS9Z-3E4C
Package Qty.
1PC
Ship pack of
1
12.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Thickness (mm)
1.2
Dimension L1 (mm)
134
Application
DIN rail installation bracket
Dimensions H1 (mm)
69/85(PS3N-C/PS3N-D)
Dimension L3 (mm)
35
Dimension L2 (mm)
136/150(PS3N-C/PS3N-D)
Compatible
PS3N-C, PS3N-D
Dimensions H2(mm)
20.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of equipment into control panel
5
From Japan
On 2016-01-13 11:26:25
Convenient. Not only Izumi's power supply, I'm posting anything.
This review is about item#06950386.