Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Switch Power Supply Attachment Bracket
  • Switch Power Supply Attachment Bracket
  • Switch Power Supply Attachment Bracket

Switch Power Supply Attachment Bracket PS9Z-3E4D

by IDEC
5.00 (1)
Item.#
06950395
Mfr.#
PS9Z-3E4D
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension L1 (mm)
186
Application
DIN rail mounting bracket
Dimensions H1 (mm)
93
Dimension L2 (mm)
191/202(PS3N-E/PS3N-F)
Compatible
PS3N-E, PS3N-F
Dimensions H2(mm)
20
Dimension L3 (mm)
39.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of equipment into control panel
5
From Japan
On 2016-01-13 11:26:25
Convenient. Not only Izumi's power supply, I'm posting anything.
This review is about item#06950386.