Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply Attachment Fittings
  • Switching Power Supply Attachment Fittings
  • Switching Power Supply Attachment Fittings

Switching Power Supply Attachment Fittings PS9Z-3N3A

by IDEC
Item.#
06950526
Mfr.#
PS9Z-3N3A
Package Qty.
1PC
Ship pack of
1
6.25 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions c(mm)
14
Dimension W (mm)
27
Dimensions e (mm)
20
Dimensions a (mm)
26
Dimensions L (mm)
72
Dimensions f (mm)
10
Dimensions b (mm)
41
Dimension l (mm)
20
Dimension t (mm)
2.0
Dimension d (mm)
3.5
Compatible
PS3N-A