Buy more than* S$200* and get FREE SHIPPING

  • Switch Power Supply Attachment Bracket
  • Switch Power Supply Attachment Bracket
  • Switch Power Supply Attachment Bracket

Switch Power Supply Attachment Bracket PS9Z-3N4B

by IDEC
5.00 (1)
Item.#
06950587
Mfr.#
PS9Z-3N4B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension L3 (mm)
35
Dimension L1 (mm)
93
Application
DIN rail installation bracket
Dimensions H1 (mm)
70/69(PS3N-A/PS3N-B)
Dimension L2 (mm)
100/108(PS3N-A/PS3N-B)
Compatible
PS3N-A, PS3N-B
Dimensions H2(mm)
20.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of equipment into control panel
5
From Japan
On 2016-01-13 11:26:25
Convenient. Not only Izumi's power supply, I'm posting anything.
This review is about item#06950386.