Buy more than* S$200* and get FREE SHIPPING

  • Control Universal Relays,RU Series
  • Control Universal Relays,RU Series
  • Control Universal Relays,RU Series

Control Universal Relays,RU Series RU2S-C-A100

by IDEC
5.00 (1)
Item.#
06950614
Mfr.#
RU2S-C-A100
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
DC500V mega more than 100
Power Consumption
AC(50/60Hz):1.1-1.4/0.9-1.2VA
Minimum Adaptable Load
DC24V 5mA (reference value)
Mechanical Durability
15 million times or more
Weight (g)
About35g
Recovery Time
Less than 20ms
Contact Resistance (mohm)
50 or less
Vibration Resistance
10 to 55Hz frequency, single amplitude 0.5mm malfunction: Endurance 10 to 55Hz frequency, single amplitude of 0.5mm
Ambient Humidity
5 to 85% RH (provided that no condensation)
Operating Ambient Temperature (deg C)
(No freezing) -55 to +60
Withstand Voltage
, 1 minute AC1000V: coil operation between the contact circuit: AC2500V, 1 minute indirect point circuit between: AC2500V, 1 minute the same polarity between contacts
Form
Latching lever no standard form
Maximum Continuous Maximum Applied Voltage
110% (it at20 deg C with respect to the rated value)
Contact Materials
Ag alloy
Electrical Durability
500000 times or more
Rated Voltage (V)
Coil: AC100-110 (50 / 60Hz)
Number of Poles
2-pole
Impact Resistance (m/s2)
Durability: 1000 / malfunction: 150
Operating Time (ms)
20 or less
Coil Resistance (ohm)
3460 +/-10%(at20deg C)
Release Voltage
(The at20 deg C of the rated value) more than 30%
Switching Frequency (Times / hour)
Electrical: 1800 (max) / Mechanical: 18000 (maximum)
Rated Current (mA)
50/60Hz:9.2-11.0/7.8-9.0(+/-15%)(at20deg C)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Operating Voltage
(At20 deg C of the rated value) less than 80%
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Replacement Parts
5
From Japan
On 2016-02-22 08:12:31
I was planning to find it in Akihabara, but it was saved by the treatment in monotalau.
This review is about item#06950711.