Buy more than* S$200* and get FREE SHIPPING

  • Control Universal Relays,RU Series
  • Control Universal Relays,RU Series
  • Control Universal Relays,RU Series

Control Universal Relays,RU Series RU2S-D24

by IDEC
5.00 (1)
Item.#
06950675
Mfr.#
RU2S-D24
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
DC500V Mega 100 or more
Power Consumption
DC :0.9-1 .0 W
Electrical Durability
500,000 times or more
Rated Voltage (V)
Coil: DC24
Number of Poles
2-pole
Impact Resistance (m/s2)
Durability: 1000 / malfunction: 150
Operating Time (ms)
20 or less
Coil Resistance (ohm)
605 +/-10% (at20deg C)
Rated Current (mA)
44.7 (+/-15%) (at20deg C)
Description
Two-way polarity High-Brightness LED standard equipment.  lead-free structure, lead-free structure.  cadmium-free contact.  mechanical indicator. Manual latching lever that was color-coded AC, the DC.  marking plate UL (UL508) c-UL (CSA C22.2No.14) TUV (EN61810-1) approval CE marking compliant products.
Form
Latching lever have standard form
Maximum Continuous Maximum Applied Voltage
110% (at20deg C of the rated value)
Release Voltage
(The at20deg C of the rated value) 10% or more
Switching Frequency (Times / hour)
Electrical: 1800 (max) / Mechanical: 18000 (maximum)
Contact Materials
Ag alloy
Maximum Current on Junction (A)
10
Minimum Adaptable Load
DC24V 5mA (for reference)
Mechanical Durability
100 million or more times
Weight (g)
About 35g
Recovery Time
Less than 20ms
Contact Resistance (mohm)
50 or less
Operating Ambient Temperature (deg C)
-55 - +60 (However, with no freezing)
Withstand Voltage
, 1 minute AC1000V: Coil between the contact circuit: AC2500V, 1 minute contact between circuits: AC2500V, 1 minute same polarity between contacts
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Operating Voltage
(At20deg C of the rated value) 80% or less
Vibration Resistance
Durability: 10 Frequency - 55Hz, single amplitude of 0.5mm malfunction: frequency 10 - 55Hz, single amplitude of 0.5mm
Ambient Humidity
5 - 85% RH (however, that no condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Replacement Parts
5
From Japan
On 2016-02-22 08:12:31
I was planning to find it in Akihabara, but it was saved by the treatment in monotalau.
This review is about item#06950711.