Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Control Universal Relays,RU Series
  • Control Universal Relays,RU Series
  • Control Universal Relays,RU Series

Control Universal Relays,RU Series RU4S-A100

by IDEC
5.00 (1)
Item.#
06950684
Mfr.#
RU4S-A100
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
50 or less
Insulation Resistance (Mohm)
More than 100 DC500V Mega
Power Consumption
AC (50 / 60Hz): 1.1-1.4 / 0.9-1.2VA
Electrical Durability
200 000 or more times
Rated Voltage (V)
Coil: AC100-110 (50 / 60Hz)
Number of Poles
4-pole
Impact Resistance (m/s2)
Durability: 1000 / malfunction: 150
Operating Time (ms)
20 or less
Form
Latching lever Yes standard form
Maximum Continuous Maximum Applied Voltage
110% (as at20 degree C of the rated value)
Release Voltage
More than 30% (and at20 degree C of the rated value)
Switching Frequency (Times / hour)
Electrical: 1800 (maximum) / Mechanical: 18000 (maximum)
Rated Current (mA)
50 / 60Hz: 9.2-11.0 / 7.8-9.0 (+/- 15%) (at20 degree C )
Coil Resistance (ohm)
3460 +/- 10% (at20 degree C )
Contact Materials
Ag (Au clad)
Maximum Current on Junction (A)
6
Minimum Adaptable Load
DC1V 1mA (reference value)
Mechanical Durability
50 million or more times
Weight (g)
About 35g
Recovery Time
20ms or less
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Operating Voltage
80% or less (at20 degree C of the rated value)
Vibration Resistance
Durability: Frequency 10 ~ 55Hz, half amplitude 0.5mm malfunction: Frequency 10 ~ 55Hz, half amplitude 0.5mm
Ambient Humidity
5 ~ 85% RH (however, that no condensation)
Operating Ambient Temperature (deg C)
-55 To + 60 (however, that you do not freezing)
Withstand Voltage
Between the contacts circuit and operation coil: AC2500V, between 1 minute contact circuit: AC2000V, 1 minute homopolar contact between: AC1000V, 1 minute
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Replacement Parts
5
From Japan
On 2016-02-22 08:12:31
I was planning to find it in Akihabara, but it was saved by the treatment in monotalau.
This review is about item#06950711.