Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Relay Socket
  • Relay Socket
  • Relay Socket
  • Relay Socket
  • Relay Socket

Relay Socket SM2S-05DN

by IDEC
Item.#
06950781
Mfr.#
SM2S-05DN
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Tightening Torque (N m)
Terminal screws: 1.2
Terminal Screws
M3 +/- dual screw (self up)
Rated Insulation Voltage (V)
AC/DC250
Compatible Standard
UL508,CSA C22.2 No.14,EN60999-1
Number of Poles
2
Weight (g)
About38
Compatible
Timer: GT5Y-2 Spring: Relay for SFA-502 spring: Timer for SFA-511
Insulation Resistance (Mohm)
More than 100
Compatible Electric Wire (mm2)
1.25(2mm2max)
Rated Current (A)
10
Withstand Voltage
AC2000V · 1 minute
Compatible Relay
IDEC:RU2S,RM2S
Recommended Range for Torque Tightening (N m [kgf / cm])
0.6 to 1.0
Operating Ambient Temperature (deg C)
(No freezing) -55 to +70
Wiring System
Table surface wiring type source socket (DIN rail mounting)