Buy more than* S$200* and get FREE SHIPPING

  • Buzzer
  • Buzzer
  • Buzzer
  • Buzzer
  • Buzzer

Buzzer UZ1N-A1

by IDEC
Item.#
06950806
Mfr.#
UZ1N-A1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sound Pressure Level (dB)
More than 80 (at 1 m)
Impact Resistance
1000m/s2
Operating Ambient Temperature (deg C)
20 to +50 (however, no freezing)
Buzzing Time Rating
Continuation
Protection Structure
Closed form
Working Voltage Range (V)
AC90 - 110
Rated Operating Voltage
AC100V (50/60Hz)
Ring Color
Chromium plating(Metal made)
Ambient Humidity
45-85%RH (however, no condensation)
Vibration Resistance
10 to 55Hz single amplitude 0.5mm
Insulation Resistance (Mohm)
100 or more
Withstand Voltage
Between AC1500V charge metal section and non charge metal section 1 minute between AC2500V charge metal section and non charge metal panel 1 minute
Weight (g)
About 80
Consumption Electric Current (mA)
less than 36