Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Buzzer Sound
  • Buzzer Sound
  • Buzzer Sound

Buzzer Sound UZ6-12

by IDEC
4.00 (1)
Item.#
06950824
Mfr.#
UZ6-12
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
100 or more (DC 500V mega)
Rated Operating Voltage
DC24V+/-10%(Complete direct current)
Rated Insulation Voltage (V)
DC60
Unit Shape
Round shape
Protection Structure
Closed form
Weight (g)
About 6.5
Terminal Shape
Solder attaching combined use for tub terminal shape
Cap Color
Blue
Consumption Electric Current (mA)
24
Compatible Electric Wire (mm2)
phi 1 OR 0.75 (MAX )1
Sound Frequency (Hz)
3.5k+/-800
Ambient Humidity (% RH)
45 to 85( no condensation)
Operating Ambient Temperature (deg C)
20 to +50 (however, no freezing)
Withstand Voltage
Between live part and non live part: AC1000V 1 minute
Sound Pressure Level (dB)
Continuous sound, 75 (At the time of rated voltage) (at0.1m)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts of our manufacturing equipment
4
From Japan
On 2016-07-10 21:33:26
16 φ small, 22 φ where you want
This review is about item#06950824.