Buy more than* S$200* and get FREE SHIPPING

  • Lime Titania Type Arc Welding Rod Coat

Lime Titania Type Arc Welding Rod Coat NS-03Hi

4.60 (5)
Item.#
06950903
Mfr.#
NS-03Hi
Package Qty.
1Box(20kg)
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Rod Diameter (phi mm)
4
Current Range (A)
Down facing: 140 to 200 Vertically standing, upward facing: 100-170
Stick Length (mm)
450
JIS Standard
Z3211E4303U (old Z3211D4303)(Z-44 equivalent article)
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Welding iron members
5
From Japan
On 2016-05-26 16:40:42
I think that it is equivalent to Z - 44 and it is cheap.
This review is about item#06950894.
Welding use of self-made products
5
From Japan
On 2014-12-01 16:58:16
I do welding work with various play. I tried changing the welding rod this time, but I am very satisfied.
This review is about item#06950885.
Welding materials of 1, 6 to 3, 2 mm thickness.
5
From Japan
On 2014-08-14 13:13:36
At first, satisfactory welding was able to be done even by an amateur of welding. I continue to use it even now I have had many experiences.
This review is about item#06950885.
Welding of iron and steel
4
From Japan
On 2011-12-02 08:28:21
There was no problem with the product itself, but because the packaging was not solid, the welding rod was popping out of the box. I want you to make improvements.
This review is about item#06950885.
welding
4
From Japan
On 2008-10-08 19:55:39
Affordable price · Performance which is not different from the equivalent products up to now. There are no particular improvements.
This review is about item#06950894.