Buy more than* S$200* and get FREE SHIPPING

  • Grip Anchor, Made From Steel

Grip Anchor, Made From Steel GA-50

3.00 (2)
Item.#
06951506
Mfr.#
GA-50
Package Qty.
1Box(25PC)
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum tensile load(KN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Screw Diameter
W5/8
Material
Steel
TRUSCO Part Number
132-7542
Implantment Depth (mm)
60
Surface Processing
Trivalent chromate treatment
Drill Diameter (phi mm)
22
Purpose
Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp.
Overall Length (mm)
60
2014 TRUSCO Published Page
1-2184
Maximum Tensile Load kn (kgf)
33.3(3400)
Boring Length (mm)
68
Outer Diameter (phi mm)
21.5
Screw Length (mm)
25
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Painting scaffolding, prevention of falling of temporary scaffolding.
3
From Japan
On 2018-01-16 18:03:06
There is neither possible nor impossible, it is a normal anchor. In coastal areas, stainless steel is better.
This review is about item#2276547.
To fix lighting fixtures.
3
From Japan
On 2016-08-05 16:06:42
I think that it is very ordinary, especially no problem.
This review is about item#02276531.