Buy more than* S$200* and get FREE SHIPPING

  • Bamboo Tweezers
  • Bamboo Tweezers
  • Bamboo Tweezers
  • Bamboo Tweezers
  • Bamboo Tweezers

Bamboo Tweezers P-860-125

5.00 (1)
Item.#
06951576
Mfr.#
P-860-125
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Bamboo
Overall Length (mm)
125
Knob (g) load
500
Specification
Sandpaper for tip processing. Perfect non-magnetic
TRUSCO Part Number
274-3183
Weight (g)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair watches and cameras
5
From Japan
On 2017-05-01 15:02:55
Fit feeling is also good, it is natural, but thank you for not magnetizing the magnet.
This review is about item#6951576.