Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bamboo Tweezers
  • Bamboo Tweezers
  • Bamboo Tweezers
  • Bamboo Tweezers
  • Bamboo Tweezers

Bamboo Tweezers P-860-150

Item.#
06951585
Mfr.#
P-860-150
Package Qty.
1PC
Ship pack of
1
7.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Bamboo
Knob (g) load
300
Overall Length (mm)
150
Specification
Sandpaper for tip processing. Perfect non-magnetic
Weight (g)
5
TRUSCO Part Number
274-3191