Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wagner Mini Painter Spray

Wagner Mini Painter Spray MiniPAINTER 50HZ

4.18 (11)
Item.#
06951603
Mfr.#
MiniPAINTER 50HZ
Package Qty.
1PC
Ship pack of
1
103.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Discharge Amount Adjustment Method
Control knob
Weight (kg)
1.4
Set Contents
Body 800ml container spare valve set flexible nozzle set 0.6x150mm
Power
100V 50Hz
Discharge Amount (mL/min)
300
Dimension (mm)
225(H)x210x120
Power Consumption (W)
75
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Last blow for the wear.
3
From Japan
On 2017-03-15 18:43:20
Only painting by this equipment, it is better not expect to finish. I used to spray sealer, but requires sandpaper hanging after drying. And a wide range too is a nozzle attached, I bought the nozzle of a separate 0.5. Still blowing amount is set to be reduced as much as possible.
This review is about item#6951603.
Paint in the bathroom, etc.
4
From Japan
On 2016-08-10 20:58:07
Since the noise of the compressor is terrible, I purchased this model. But sound is slightly larger. I've used an aqueous paint, but the state of the spray can have strong favorable impression. It was helpful to be able to paint the ceiling in the easy exchange nozzle. When it was painted, including DIY furniture this should be enough.
This review is about item#6951603.
As for insecticide spraying of trees
5
From Japan
On 2016-05-10 09:56:37
Because the electric type, I use to use an extension cord. Work is easy because it is electric.
This review is about item#06951612.
Painting of roof
4
From Japan
On 2016-04-04 17:37:54
When the paint to the roof with a slope, blowing hard to also use the flexible nozzle set.
This review is about item#06951612.
For painting
5
From Japan
On 2015-12-04 10:43:42
So like can also be used in light and women use for general painting is convenient.
This review is about item#06951603.
Painting of roof
5
From Japan
On 2015-06-23 15:53:29
I received immediately after the order. When you are put in a lot of little more paint, or you think that good if there is a reserve tank.
This review is about item#06951612.
Roof Coatings
1
From Japan
On 2015-06-02 17:53:21
Failed in 10 minutes use, the cause is believed that the piston is worn with an aqueous roof paint (for slate roofing tiles), or will not ineffective guarantee? Unfortunately, although the paint can be with blowing OK.
This review is about item#06951612.
Such as narrow a place that can not be painted with a brush
5
From Japan
On 2014-10-18 11:22:32
Light It is easy to use with even nozzle attached
This review is about item#06951612.
Painting
5
From Japan
On 2014-06-03 22:48:29
It was purchased for the painting of the tile roof. Before, but was exhausted by brushing This was a very easy also attached Furekinozuru.
This review is about item#06951603.
Painting of the work stations of the roof
4
From Japan
On 2013-06-12 20:22:44
Easy is early work use
This review is about item#06951603.