Buy more than* S$200* and get FREE SHIPPING

  • Towel buff
  • Towel buff
  • Towel buff

Towel buff 317172 0007

4.22 (9)
Item.#
06951664
Mfr.#
317172 0007
Package Qty.
1Bag(10Sheet)
Ship pack of
1
31.53 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
180
Specification
Buff suitable reference: Rough to medium coarse
Model
7inch
Type
Single-sided rubber
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Vehicle polishing
4
From Japan
On 2017-05-09 15:05:29
This is good! Aurora mark does not go out either! (`▽ ') ___ b Because one piece was torn ☆ 4
This review is about item#6951655.
Wax wiping operation
5
From Japan
On 2015-10-05 17:12:21
Easy to use. I have used products that cost more than doubling, but I will use this item in the future
This review is about item#06951655.
Automobile polish
3
From Japan
On 2015-08-06 17:14:57
The towel will last longer, and as it is cheap to use it will be fine if there is Nerbaf under the use towel.
This review is about item#06951673.
Attached to polisher
5
From Japan
On 2015-04-15 16:58:02
Repeater - It is a consumable item so price is cheap so it will be appreciated I am satisfied
This review is about item#06951664.
For company car
4
From Japan
On 2015-02-21 12:55:41
Purchased with polisher of other company's products. The size was delicately small (agreed), but fitted gently. (1 to 3 cm more, I want a large format) Quality is also a thing that can be convinced. After that, repeat if you feel good.
This review is about item#06951664.
I bought it for the polish after peeling off the signboard of a commercial car.
5
From Japan
On 2014-11-22 16:42:51
Towel buffs are fraying and weak on scratching, but they can be polished firmly at the top. Although it is used for blurring after signboard peeling, it is satisfied for the moment, although it is used for commercial vehicles with deteriorated paint surface and sunburn.
This review is about item#06951664.
Car polish
3
From Japan
On 2014-01-15 15:40:04
It is very easy to use.
This review is about item#06951664.
Shine of cold storage van
5
From Japan
On 2013-12-27 21:01:56
It can be used normally without any problems.
This review is about item#06951673.
Polishing
4
From Japan
On 2013-11-14 14:08:15
There is no substitute for ordinary things.
This review is about item#06951664.