Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Towel buff

Towel buff 317173 0007

4.25 (8)
Item.#
06951673
Mfr.#
317173 0007
Package Qty.
1Bag(10Sheet)
Ship pack of
1
42.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
180
Specification
Buff suitable reference: Rough to medium coarse
Model
7inch
Type
both-sided rubber
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Wipe work of wax
5
From Japan
On 2015-10-05 17:12:21
Usability is good. While I was using the price of more than double the goods until now, use this commodity future
This review is about item#06951655.
Shine of car
3
From Japan
On 2015-08-06 17:14:57
Long-lasting towards the towel, and the use for cheaper Kana direct say if there under Nerubafu with a towel.
This review is about item#06951673.
Polisher - the mounting
5
From Japan
On 2015-04-15 16:58:02
Repeater - data - is because the consumables you satisfied it will be saved because of cheap price
This review is about item#06951664.
The company car
4
From Japan
On 2015-02-21 12:55:41
Buy polisher of third-party products. Size was slightly smaller (acknowledge settled) is, barely worn. (Ne after 1 to 3 centimeters, large-format you want) Quality is also convinced possible thing. After that, it repeats If you're feeling.
This review is about item#06951664.
It was purchased for polishing after signboard peeling of commercial vehicles.
5
From Japan
On 2014-11-22 16:42:51
Taorubafu or fray, it is weak there are many to scratch, but you firmly polish at the top. To those terrible deterioration and sunburn of the painted surface in commercial vehicles, it has been used for the blur after signboard peeling, but I am satisfied so far.
This review is about item#06951664.
Cars polishes
3
From Japan
On 2014-01-15 15:40:04
It is very easy to use.
This review is about item#06951664.
Shine of refrigerated vans
5
From Japan
On 2013-12-27 21:01:56
Normally it can be used without any problems.
This review is about item#06951673.
Polished
4
From Japan
On 2013-11-14 14:08:15
There is no change to the usual ones.
This review is about item#06951664.