Buy more than* S$200* and get FREE SHIPPING

  • High pile buff

High pile buff 317318 0007

3.00 (1)
Item.#
06951691
Mfr.#
317318 0007
Package Qty.
1Bag(10Sheet)
Ship pack of
1
40.11 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Catch-Phrase
Softer finish is possible by using long pile lengh of hair
Type
w/ rubber
Specification
Buff suitable reference: Fine to extra fine coarse
Outer Diameter (phi mm)
180
Model
7inch
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mirror finish of the background of aluminum products
3
From Japan
On 2017-10-15 16:43:41
Since it is used for polishing aluminum and stain instead of painted surface, it can polish strongly so it can be mirror finished early
This review is about item#6951691.