Buy more than* S$200* and get FREE SHIPPING

  • Wool disk

Wool disk 22065

4.25 (4)
Item.#
06951831
Mfr.#
22065
Package Qty.
1Sheet
Ship pack of
1
5.41 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Outer Diameter (phi mm)
80
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Shine of car
3
From Japan
On 2016-08-28 10:07:04
Poor easy efficiency compound of liquid penetration
This review is about item#6951883.
Polishing of resin type
5
From Japan
On 2015-05-29 03:23:24
In seems to look the same, but 50 pie of wool This is the most durable
This review is about item#06951883.
For small part Shine
4
From Japan
On 2015-01-22 14:51:47
I think that there may be durability.
This review is about item#06951831.
Scratch taking Shine of a small area of ​​a motor vehicle
5
From Japan
On 2014-10-16 14:32:42
Used to finish the painting after the repair of a small area of ​​the car. Durability, but I did not expect, Wear even less, it seems to be possible to use several times. Now at this price it will also be used.
This review is about item#06951883.