Urethane buff 220672
(10)
Item.#
06951865
Mfr.#
220672
Package Qty.
1Sheet
Ship pack of
1
Item Feature
Thickness (mm)
20
Outer Diameter (phi mm)
80
Color
Black
Installation Method
Magic system (phi72 buff pad)
File Cut Roughness
Fine
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
4
2 star
1
1 star
1
Review Rating:
10 Customer Reviews
The reviews are automatic translation.
To the pinpoint polish
From Japan
On 2017-11-05 14:58:26
It is used exclusively for shinano rechargeable polisher, but it is useful because there are many scar resistant and well-used for both cutting and cutting power. Although the quality is good, it's medium durability so there is not much durability. It is cheap because it uses it as a disposable feeling.
Scales of the windshield, maybe a little harder.
From Japan
On 2017-08-23 13:51:59
I wonder if waxing is good? Next time you need to purchase a hard one.
Used for buffing
From Japan
On 2017-07-03 16:20:48
It is smaller than I expected and I have not used it yet, but it may be fine
When painting work
From Japan
On 2016-12-28 17:33:09
I was looking for such a small buff. The price was also reasonable.
Painting finish
From Japan
On 2016-12-20 18:09:38
I am satisfied that it is a beautiful finish. I would like to purchase this next time as well.
Small scratching of the body
From Japan
On 2016-06-10 17:47:37
It is not likely to be tough, but it would be such a price.
Is it?
From Japan
On 2015-10-26 17:15:32
It's too small to work
Car polish
From Japan
On 2015-03-02 17:36:04
So so
Car polish
From Japan
On 2014-11-16 18:59:59
I would like to make the size of the outline a little big. Buff is hard to use because it is the same shape as pad.
Bumper polish
From Japan
On 2009-04-14 13:38:24
I am using it with a mini air polisher. It is useful for fine parts such as bumpers and mirrors and for polishing backstage.
Customers Who Bought This Item Also Bought
Top