Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buff Pad
  • Buff Pad
  • Buff Pad

Buff Pad 220241A

4.00 (3)
Item.#
06951874
Mfr.#
220241A
Package Qty.
1Sheet
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
5/16 24-UNF
Outer Diameter (phi mm)
45
Compatible
942.450 PL
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking, restore
2
From Japan
On 2015-11-06 22:36:06
Although it is nothing but an individual's impression that I still buy it, what I should do was obediently 52 mm person.
This review is about item#06951874.
Used for polishing · buffing
5
From Japan
On 2015-10-27 11:06:37
Compact and easy to use
This review is about item#06951874.
Sanding
5
From Japan
On 2013-10-08 14:53:05
It is saved because parts are available immediately by parts
This review is about item#06951874.