Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wool disk

Wool disk 22064

4.25 (4)
Item.#
06951883
Mfr.#
22064
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Outer Diameter (phi mm)
50
TRUSCO Part Number
401-0167
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Automobile polish
3
From Japan
On 2016-08-28 10:07:04
Liquid compound is easy to penetrate and is inefficient
This review is about item#6951883.
Polishing of resin type
5
From Japan
On 2015-05-29 03:23:24
It looks the same but it is 50 pie wool and this is the most durable
This review is about item#06951883.
For fine parts polish
4
From Japan
On 2015-01-22 14:51:47
I think that durability is also good.
This review is about item#06951831.
Small area wound and polish of car
5
From Japan
On 2014-10-16 14:32:42
It is used to finish painting after repairing a small area of ​​a car. Although I did not expect durability, it seems that it can be used several times with less abrasion. We will continue to use this price.
This review is about item#06951883.