Buy more than* S$200* and get FREE SHIPPING

  • Soft block

Soft block #5742

4.50 (2)
Item.#
06952127
Mfr.#
#5742
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for Automobile glass polishing
Compatible
After attaching one-touch/stay kit conversion pad 5675J, used by pasting together fine finish 3000 (5121J). Scotch Brite light type T (7750 and 7760)
Dimension (mm)
69x127
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Glass polish
4
From Japan
On 2016-06-10 07:42:05
It is pretty good ~!
This review is about item#06952127.
Glass polishing
5
From Japan
On 2015-07-08 21:09:10
Polished car glass with a combination of Scotch Bright type T and glass woman. Exquisitely the oil film and the scales disappeared, and we were able to construct the water repellent coating. Blocks themselves are made of soft material and scratches will not hurt even if the corner hits the body accidentally. Since the pressure to the construction surface is dispersed to it, it is good to be able to apply force evenly to the ground plane. Because the price is high compared to the material, one star is negative.
This review is about item#06952127.