Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Glass Cross Tape

Glass Cross Tape #6400

4.17 (6)
Item.#
06952425
Mfr.#
#6400
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (50 mm /N )
2648
Tape Length (m)
5
Tape Width (mm)
50
Tape Thickness (mm)
0.25 - 0.3
Base Material
Glass fibers
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Plastic repair
5
From Japan
On 2017-11-01 22:42:02
Among various glass fibers, it is very easy to use.
This review is about item#6952425.
Used for painting work and repair.
5
From Japan
On 2016-07-22 16:37:05
I am satisfied with ease of use as expected. I think whether 20 mm width may be available.
This review is about item#06952425.
General reinforcement
5
From Japan
On 2016-02-15 15:44:38
It was as expected.
This review is about item#06952425.
I want to fix with resin at work but can not use if the width is 40 mm
1
From Japan
On 2015-08-15 19:19:48
I want a glass cloth tape without a pressure-sensitive adhesive with a width of 10 mm
This review is about item#06952425.
Reinforcement of FRP resin
4
From Japan
On 2014-06-23 13:23:05
Reinforcement of FRP resin inside car door. I pasted it with 3 M spray paste. Since it can be freely cut and used, it was able to put it well even in funny form.
This review is about item#06952425.
I used it for repairing the bumper
5
From Japan
On 2013-11-27 18:45:01
I used it to reinforce the tearing part. It became quite strong.
This review is about item#06952425.