Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block Two-Row Type Ml-15 for Relay
  • Terminal Block Two-Row Type Ml-15 for Relay
  • Terminal Block Two-Row Type Ml-15 for Relay

Terminal Block Two-Row Type Ml-15 for Relay ML-15-2P

4.67 (3)
Item.#
06952802
Mfr.#
ML-15-2P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
250V-15A
Mounting Method
Panel: screw stopper
Terminal Pitch (mm)
10
Dimensions B (mm)
28
Dimensions A (mm)
38
Material (insulator)
Main unit: Phenol (UL94V-0), covering :P VC (UL94V-0)
Color (Body)
Black
Number of Poles
2
TRUSCO Part Number
292-7535
Insulation Resistance (Mohm)
more than DC500V, 100Mohm
Withstand Voltage
AC2000V ( 1 minute)
Type
The two-row type terminal block for relay
Terminal Screws
Screw thread with an angle washer (M3.5x8)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for power line branching of product
4
From Japan
On 2014-08-18 13:39:47
Good in moderate size
This review is about item#06952836.
Equipment parts
5
From Japan
On 2014-05-29 16:30:18
Use without problems
This review is about item#06952845.
Used for high frequency heating equipment
5
From Japan
On 2014-03-14 13:41:42
When delivery is done in about 1 week, etc., when regular merchandise trader is out of goods, it will be helpful to shorten delivery time of our products.
This review is about item#06952827.