Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block Two-Row Type Ml-15 for Relay
  • Terminal Block Two-Row Type Ml-15 for Relay
  • Terminal Block Two-Row Type Ml-15 for Relay

Terminal Block Two-Row Type Ml-15 for Relay ML-15-8P

4.67 (3)
Item.#
06952845
Mfr.#
ML-15-8P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
250V-15A
Withstand Voltage
AC2000V (for 1 minute)
Number of Poles
8
Terminal Pitch (mm)
10
Type
Two-row type terminal block relay
Terminal Screws
Screw thread with an angle washer (M3.5x8)
Color (Body)
Black
Dimensions B (mm)
88
Dimensions A (mm)
98
Mounting Method
Panel: screw stopper
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Material (insulator)
Main body: Phenol (UL94V-0), covering :P VC (UL94V-0)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use the power supply line branch of the product
4
From Japan
On 2014-08-18 13:39:47
It may be a moderate in size
This review is about item#06952836.
Equipment for parts
5
From Japan
On 2014-05-29 16:30:18
Used without problems
This review is about item#06952845.
Use in high-frequency heating equipment
5
From Japan
On 2014-03-14 13:41:42
Time normal customer trader san has run out of product etc., and are delivered in about one week it will be saved by Hakare the delivery time of our products.
This review is about item#06952827.