Buy more than* S$200* and get FREE SHIPPING

  • Ml-20 Two-Column Type for Relay Terminal Block
  • Ml-20 Two-Column Type for Relay Terminal Block
  • Ml-20 Two-Column Type for Relay Terminal Block

Ml-20 Two-Column Type for Relay Terminal Block ML-20-2P

5.00 (3)
Item.#
06952906
Mfr.#
ML-20-2P
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Acquisition Standard
UL standard
Insulation Resistance (Mohm)
more than DC500V, 100Mohm
Dimensions B (mm)
34.0
Dimensions A (mm)
48.0
Mounting Method
Panel: screw stopper
Type
The two-row type terminal block for relay
Color (Body)
Black
Rating
250V-20A
Terminal Screws
Screw thread with an angle washer (M4x8)
Withstand Voltage
AC2000V ( 1 minute)
Number of Poles
2
Terminal Pitch (mm)
11
Material (insulator)
Main unit: Phenol (UL94V-0), cover :P VC (UL94V-0)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Power cable branch
5
From Japan
On 2014-07-25 14:09:00
Although the packaging was packed in a box in mixed packages, it is the best if there is curing in one thing.
This review is about item#06952967.
Small water volume hydroelectric generator controller
5
From Japan
On 2014-04-09 10:05:20
It was a larger terminal block than I thought, but it was an easy-to-use product.
This review is about item#06952942.
Delivery
5
From Japan
On 2013-05-24 17:52:11
It was good.
This review is about item#06952924.