Buy more than* S$200* and get FREE SHIPPING

  • Ml-20 Two-Column Type for Relay Terminal Block
  • Ml-20 Two-Column Type for Relay Terminal Block
  • Ml-20 Two-Column Type for Relay Terminal Block

Ml-20 Two-Column Type for Relay Terminal Block ML-20-10P

5.00 (3)
Item.#
06952967
Mfr.#
ML-20-10P
Package Qty.
1PC
Ship pack of
1
9.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Acquisition Standard
UL standard
Terminal Pitch (mm)
11
Terminal Screws
Screw thread with an angle washer (M4x8)
Withstand Voltage
AC2000V ( 1 minute)
Number of Poles
10
Material (insulator)
Main unit: Phenol (UL94V-0), cover :P VC (UL94V-0)
Color (Body)
Black
Rating
250V-20A
Insulation Resistance (Mohm)
more than DC500V, 100Mohm
Dimensions B (mm)
120.5
Dimensions A (mm)
136.0
Mounting Method
Panel: screw stopper
Type
The two-row type terminal block for relay
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Power cable branch
5
From Japan
On 2014-07-25 14:09:00
Packing was Yes packed in a box in a mixed bag, it is best if there is a cure to one events.
This review is about item#06952967.
Small amount of water hydroelectric generator controller
5
From Japan
On 2014-04-09 10:05:20
It was a large terminal block than I thought, but it was easy-to-use products.
This review is about item#06952942.
Delivery of goods
5
From Japan
On 2013-05-24 17:52:11
It was good.
This review is about item#06952924.