Buy more than* S$200* and get FREE SHIPPING

  • Ml-20 Two-Column Type for Relay Terminal Block
  • Ml-20 Two-Column Type for Relay Terminal Block
  • Ml-20 Two-Column Type for Relay Terminal Block

Ml-20 Two-Column Type for Relay Terminal Block ML-20-18P

5.00 (3)
Item.#
06953003
Mfr.#
ML-20-18P
Package Qty.
1PC
Ship pack of
1
27.24 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Acquisition Standard
UL standard
Dimensions B (mm)
210.0
Dimensions A (mm)
225.0
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Material (insulator)
Body: phenol (UL94V-0), cover: PVC (UL94V-0)
Color (Body)
Black
Rating
250V-20A
Withstand Voltage
AC2000V (1 min.)
Mounting Method
Panel: screwed
Terminal Screws
Square washer with screw (M4 x 8)
Type
2-row terminal block relay
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Power cable branch
5
From Japan
On 2014-07-25 14:09:00
Although the packaging was packed in a box in mixed packages, it is the best if there is curing in one thing.
This review is about item#06952967.
Small water volume hydroelectric generator controller
5
From Japan
On 2014-04-09 10:05:20
It was a larger terminal block than I thought, but it was an easy-to-use product.
This review is about item#06952942.
Delivery
5
From Japan
On 2013-05-24 17:52:11
It was good.
This review is about item#06952924.