Buy more than* S$200* and get FREE SHIPPING

  • Ml-1700 Relay Screwless Terminal Block
  • Ml-1700 Relay Screwless Terminal Block
  • Ml-1700 Relay Screwless Terminal Block

Ml-1700 Relay Screwless Terminal Block ML-1700-A-6P

4.83 (6)
Item.#
06953116
Mfr.#
ML-1700-A-6P
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC2000V (for 1 minute)
Dimensions A (mm)
34.5
Terminal Pitch (mm)
5
Insulation Resistance (Mohm)
Over DC500V, 100
Mechanism
Check holes available
Dimensions C (mm)
42.5
Dimensions B (mm)
47.5
Material (insulator)
Main body: Nylon 66 (UL94V-0) BUTTON :P.P.E(UL94V-0)
Rated Compatible Wire
Single wire: phi1.2mm (AWG16), stranded wire 1.25mm2 (AWG16)
Standard
UL standards (field wiring compatability), CSA standard, TÜV standard (IEC60947-7-1)
Dimensions E (mm)
-
Dimensions D (mm)
-
Rating
300V-10A
Number of Poles
6
Type
SL-TERMINAL BLOCK RELAY
TRUSCO Part Number
292-7896
Standard Stripping Wire Length (mm)
10
Color
(Body, end plates and operation parts) gray
Availabel Electric Wire Range
Solid wire: phi0.4-1.2mm (AWG26-AWG16), stranded wire:0.3 - 1.25mm2 (AWG22-AWG16), element wire diameter is more than 0.18mm
Recommended Compatible Tool
Flathead driver (axis diameter of phi3mm, blade tip width of 2.6mm, all together it is 4.5x50mm)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Relay of wiring, self-fire report
5
From Japan
On 2017-04-18 15:54:16
Since it is a plug-in type, work efficiency has increased considerably. I do not take space, so I think I can use it in various places.
This review is about item#6953134.
Used for wiring of signal lines for experiments.
4
From Japan
On 2017-03-17 15:13:27
The spring force is not too strong, it can be connected easily, and it is very useful for experiments with a lot of attachment.
This review is about item#6953107.
Used to connect the signal line with the microcomputer
5
From Japan
On 2017-03-10 09:25:31
Work efficiency at installation increased. Connection mistakes are reduced, and it seems that it can be installed with confidence
This review is about item#6953116.
Circuit test and implementation
5
From Japan
On 2016-04-20 08:19:55
Since processing of tools and wiring is unnecessary, it is very suitable for circuit verification test. Also it is very compact as a mounted part so it is good.
This review is about item#06953125.
Used to simplify complex wiring.
5
From Japan
On 2015-07-12 22:22:31
It is a relay terminal which is screwless and very user friendly.
This review is about item#08615993.
Purchase for prototype
5
From Japan
On 2014-07-10 18:46:44
With compact size, we were able to successfully combine the switchboards.
This review is about item#08615993.