Buy more than* S$200* and get FREE SHIPPING

  • Clip
  • Clip
  • Clip

Clip C-4-M-R

3.83 (6)
Item.#
06953371
Mfr.#
C-4-M-R
Package Qty.
1PC
Ship pack of
1
1.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (insulator)
P.V.C.
Material (Body)
Brass
Cap Color
Red
Size
M
Withstand Voltage
AC500V(1 minute)
Current (A) Reference Value
5
Insulation Resistance (Mohm)
more than DC500V, 100
TRUSCO Part Number
292-7497
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2016-04-30 13:02:01
Sales only cover will be saved. I was looking for will melt
This review is about item#06953441.
It can use in the measurement of such experiments and voltage of the electronic circuit
2
From Japan
On 2016-04-14 11:33:00
Vinyl is a little hard wood, sweet return after you open the clip
This review is about item#06953317.
Policy of continuity tester
5
From Japan
On 2016-02-13 21:28:47
It is fit
This review is about item#06953457.
Extraordinary connection of wiring
5
From Japan
On 2016-01-12 23:06:05
I bought this because the alligator clip I wanted but it was a little bigger.
This review is about item#06953371.
Voltage, current measurement
3
From Japan
On 2014-11-01 06:14:05
I want a mouth open more products
This review is about item#06953432.
Used to conduct inspection of the electrical component
5
From Japan
On 2012-06-11 16:52:31
Clip of part opens lightly, quantity sandwiching easy to use and there are many Tokoro, etc., is underway you.
This review is about item#06953317.