Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clip
  • Clip
  • Clip

Clip C-4-M-B

3.92 (12)
Item.#
06953387
Mfr.#
C-4-M-B
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (insulator)
P.V.C.
Material (Body)
Brass
Cap Color
Black
Size
M
Withstand Voltage
AC500V(1 minute)
Current (A) Reference Value
5
Insulation Resistance (Mohm)
Over DC500V, 100
TRUSCO Part Number
292-7501
Customer Reviews
5 star 5
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
For electronic work
4
From Japan
On 2018-04-03 03:35:03
I think that this size is easy to use. The engagement is not so bad, but I think that the ease of grabbing is about this size.
This review is about item#06953432.
Test lead
3
From Japan
On 2018-01-20 17:16:42
I make test leads and purchase parts. It will be neither possible nor impossible, it will be something like this. It seems that the explanation is not listed, It was a type that stopped for a moment. I thought that it was normal, and since there are tools, there is no problem, There are several ways to connect with wires, so it is a bit uneasy to purchase it as it can not be confirmed. Even if it says "crooked" in person, there are also some sizes.
This review is about item#6953317.
Television antenna
5
From Japan
On 2018-01-19 20:03:29
We are moving 1Seg TV to people. Because the sensitivity is a bit low, branch use is required due to the TV on the side
This review is about item#6953371.
Cable production of tester
5
From Japan
On 2017-08-31 14:33:05
It is good to be able to choose various colors. There is also a nearby home center, but it is saved because I do not put all the colors I want.
This review is about item#6953466.
As an original tester production part
4
From Japan
On 2017-07-17 21:51:16
It is wonderful that the price is cheap, but the cover was hard and could not be easily covered.
This review is about item#6953317.
Wiring test
3
From Japan
On 2017-03-08 02:36:41
Since the waste harness and the fuse box of the car and the motorcycle were left, I attached a harness and a fuse to match the color of the clip (feeling that it might be better to buy it).
This review is about item#06953344.
Maintenance
3
From Japan
On 2016-04-30 13:02:01
Selling only the cover is saved. I was looking for it because it melted
This review is about item#06953441.
It is used for experiments of electronic circuits and measurement of voltage etc.
2
From Japan
On 2016-04-14 11:33:00
Vinyl has a slightly hard tree, the return after opening the clip is sweet
This review is about item#06953317.
Policy of continuity testing equipment
5
From Japan
On 2016-02-13 21:28:47
It is suitable.
This review is about item#06953457.
Temporary connection of wiring
5
From Japan
On 2016-01-12 23:06:05
I wanted crocodile clip, so I bought it this time was a little big.
This review is about item#06953371.