Buy more than* S$200* and get FREE SHIPPING

  • Clip
  • Clip
  • Clip

Clip C-4-M-BL

3.91 (11)
Item.#
06953423
Mfr.#
C-4-M-BL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (insulator)
P.V.C.
Material (Body)
Brass
Insulation Resistance (Mohm)
more than DC500V, 100
Current (A) Reference Value
5
Withstand Voltage
AC500V(1 minute)
Cap Color
Blue
Size
M
Customer Reviews
5 star 5
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Test lead
3
From Japan
On 2018-01-20 17:16:42
I make test leads and purchase parts. It will be neither possible nor impossible, it will be something like this. It seems that the explanation is not listed, It was a type that stopped for a moment. I thought that it was normal, and since there are tools, there is no problem, There are several ways to connect with wires, so it is a bit uneasy to purchase it as it can not be confirmed. Even if it says "crooked" in person, there are also some sizes.
This review is about item#6953317.
Television antenna
5
From Japan
On 2018-01-19 20:03:29
We are moving 1Seg TV to people. Because the sensitivity is a bit low, branch use is required due to the TV on the side
This review is about item#6953371.
Cable production of tester
5
From Japan
On 2017-08-31 14:33:05
It is good to be able to choose various colors. There is also a nearby home center, but it is saved because I do not put all the colors I want.
This review is about item#6953466.
As an original tester production part
4
From Japan
On 2017-07-17 21:51:16
It is wonderful that the price is cheap, but the cover was hard and could not be easily covered.
This review is about item#6953317.
Wiring test
3
From Japan
On 2017-03-08 02:36:41
Since the waste harness and the fuse box of the car and the motorcycle were left, I attached a harness and a fuse to match the color of the clip (feeling that it might be better to buy it).
This review is about item#06953344.
Maintenance
3
From Japan
On 2016-04-30 13:02:01
Selling only the cover is saved. I was looking for it because it melted
This review is about item#06953441.
It is used for experiments of electronic circuits and measurement of voltage etc.
2
From Japan
On 2016-04-14 11:33:00
Vinyl has a slightly hard tree, the return after opening the clip is sweet
This review is about item#06953317.
Policy of continuity testing equipment
5
From Japan
On 2016-02-13 21:28:47
It is suitable.
This review is about item#06953457.
Temporary connection of wiring
5
From Japan
On 2016-01-12 23:06:05
I wanted crocodile clip, so I bought it this time was a little big.
This review is about item#06953371.
Voltage, current measurement
3
From Japan
On 2014-11-01 06:14:05
I want a product with more open mouth
This review is about item#06953432.