Buy more than* S$200* and get FREE SHIPPING

  • AC Power Cord
  • AC Power Cord
  • AC Power Cord

AC Power Cord P-3737

Item.#
06953493
Mfr.#
P-3737
Package Qty.
1PC
Ship pack of
1
5.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., The plug back side is rough-hewn
Color (Body)
Gray
Power Cord
0.18 X 30 core 2 m
Wire Thickness (mm2)
0.75
Withstand Voltage
AC1000V ( 1 minute)
Rating
AC125V-7A
Conductor Construction (peice/mm)
30/0.18
Acquisition Standard
Electric supplies safe method approved item
Insulation Resistance (Mohm)
more than DC500V, 100Mohm
Material (insulator)
P.V.C.
Overall Length (m)
2
TRUSCO Part Number
292-7578