Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Cylindrical Screw Type

Fuse Holder Cylindrical Screw Type F-4000-A

4.78 (9)
Item.#
06953502
Mfr.#
F-4000-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nut Width Across Flat (mm)
18
Type
Pipe type screw-thread type
Color (Body)
Black
Terminals Fittings
Terminals for soldering
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Withstand Voltage
AC2000V (for 1 minute)
Caution
Because the bottom terminal is movable type, in order not to prevent the movement of the terminal, consider in wiring around. Please consider that after the wiring, gravity and tension of the terminal lead wire do not apply
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
250V-10A
Compatible
phi6.4x30mm
Mounting Plate Thickness (mm)
4.5(MAX)
Contact Resistance (mohm)
Less than 39 (initial value)
Clamping Torque
1.2 or less (nut) N-m
Mounting Method
Panel: Nut tightening
Material (insulator)
Main body: Phenol (UL94V-0), knob :P .B.T. (UL94V-0)
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
100V power supply protection
5
From Japan
On 2017-11-29 17:55:10
It was absolutely necessary as it used old-fashioned wiring method. I use it between 100 V power supply and transformer.
This review is about item#20362737.
I used it for power controller
5
From Japan
On 2017-08-21 14:03:50
Despite the inexpensive products, making is truly SATO parts quality.
This review is about item#20362737.
Repair of equipment (parts replacement)
5
From Japan
On 2017-03-30 14:56:53
It was a better product than I expected. I want to use it again.
This review is about item#20362737.
For incorporation into standard products
5
From Japan
On 2016-08-31 23:00:00
I have come in handy since the same shape and cheaper price for more than 40 years ago.
This review is about item#20362737.
Repair of household equipment
5
From Japan
On 2016-03-17 12:02:16
I could not get it in the neighborhood, it was very easy to obtain it
This review is about item#08621216.
Equipment installation
3
From Japan
On 2015-05-11 04:42:44
Used for the secondary side fuse of the down transformer. Sato parts are safe because construction is sick.
This review is about item#06953502.
Used for inspection jigs
5
From Japan
On 2015-02-06 15:32:22
It arrived early and it was saved. I want to use it again.
This review is about item#06953502.
Used for making cooking aids
5
From Japan
On 2014-12-11 13:32:24
The product was able to be used without problems. There was also a drawing for processing, and it was able to go smoothly even when it was attached to the case.
This review is about item#06953502.
We fixed the dimmer.
5
From Japan
On 2008-07-05 23:47:52
Even if searching for inexpensive goods on the net it surprisingly did not hit only the high fuse holder, finally I found it with monotaro san. It was a strike of a fuse holder I was looking for.
This review is about item#06953502.