Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Fuse-Holder Horizontaly Articulated Connection Type

Fuse-Holder Horizontaly Articulated Connection Type F-65-AB

4.00 (2)
Item.#
06953536
Mfr.#
F-65-AB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Acquisition Standard
UL standard and a CSA standard
Withstand Voltage
AC1500V(1 minute)
Mounting Method
Panel: Screw clamp
Compatible
phi6.4x30mm, phi6.35x31.8mm
Contact Resistance (mohm)
less than 20 (initial value)
Terminal Screws
-
Color (Body)
Black
Material (insulator)
P.B.T.(UL94V-0)
Rating
250V-10A
Type
Horizontal type connector
Specification
It is possible to multipolarize by connecting
Insulation Resistance (Mohm)
more than DC500V, 100Mohm
Terminals Fittings
Soldering combined use 187 tub terminal (t0.5)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Jigs used inside the company
3
From Japan
On 2010-03-25 16:43:35
Compared with other manufacturers, it is unchanged
This review is about item#06953554.
Sakauchi wiring
5
From Japan
On 2009-10-15 12:05:50
I use it by attaching it to a DIN rail using metal fittings, I hope it will be sold with a cover and set if possible
This review is about item#06953554.