Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Horizontaly Articulated Connection Type

Fuse-Holder Horizontaly Articulated Connection Type F-65-BD

4.00 (2)
Item.#
06953563
Mfr.#
F-65-BD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Acquisition Standard
UL standard and a CSA standard
Withstand Voltage
AC1500V(1 minute)
Mounting Method
Panel: Screw clamp
Compatible
phi6.4x30mm, phi6.35x31.8mm
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Contact Resistance (mohm)
20 (initial value) or less
Color (Body)
Black
Material (insulator)
P.B.T.(UL94V-0)
Rating
250V-10A
Type
Horizontal type connector
Specification
It is possible to multipolarize by connecting
Terminal Screws
M3x5 (binding-head screw)
Terminals Fittings
SCREW FASTENING PIN (M3)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Jigs used inside the company
3
From Japan
On 2010-03-25 16:43:35
Compared with other manufacturers, it is unchanged
This review is about item#06953554.
Sakauchi wiring
5
From Japan
On 2009-10-15 12:05:50
I use it by attaching it to a DIN rail using metal fittings, I hope it will be sold with a cover and set if possible
This review is about item#06953554.