Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fuse Holder Cylindrical Screw Type
  • Fuse Holder Cylindrical Screw Type
  • Fuse Holder Cylindrical Screw Type

Fuse Holder Cylindrical Screw Type F-75

3.50 (2)
Item.#
06953581
Mfr.#
F-75
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nut Width Across Flat (mm)
16
Terminals Fittings
Terminals for soldering
Acquisition Standard
UL standard and a CSA standard
Material (insulator)
main unit:Phenol (UL94V-0), knob: P.B.T. (UL94V-0) ?
Withstand Voltage
AC1500V(1 minute)
Mounting Method
Panel: Nut tightening
Compatible
phi5.2x20mm
Color (Body)
Black
Mounting Plate Thickness (mm)
3.5(MAX)
Recommended Compatible Tool
flat-blade screwdriver
Insulation Resistance (Mohm)
more than DC500V, 100Mohm
Clamping Torque
less than 0.7N m (nut)
Rating
250V-10A
Type
cylindrical screw ?type
Caution
Because the bottom terminal is movable type, in order not to prevent the movement of the terminal, consider in wiring around. Please consider that after the wiring, gravity and tension of the terminal lead wire do not apply
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To the product's fuse.
3
From Japan
On 2017-08-31 17:19:50
I wanted a previous product (there was coloring on the head) but I chose a slightly changed shape because of the obsolete number.
This review is about item#6953581.
To protect the boat power switch
4
From Japan
On 2015-08-03 16:35:55
I bought it for protecting the power switch Although the terminal is raised with solder but it is good, since there is little difference from the part of the screw it was a hard time to raise the solder It was hard to enter the nut and I tried it again several minutes of the thickness of the wire I just want a gap between it and the screw
This review is about item#06953581.