Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Cylindrical Screw Type

Fuse Holder Cylindrical Screw Type F-7155

4.67 (6)
Item.#
06953597
Mfr.#
F-7155
Package Qty.
1PC
Ship pack of
1
3.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nut Width Across Flat (mm)
16
Mounting Plate Thickness (mm)
3.5 (Maximum)
Insulation Resistance (Mohm)
100 or more (DC500V)
Withstand Voltage
AC2000V ( 1 minute)
Mounting Method
Panel: Nut tightening
Caution
Because the bottom terminal is movable type, in order not to prevent the movement of the terminal, consider in wiring around. Please consider that after the wiring, gravity and tension of the terminal lead wire do not apply
Material (insulator)
main unit: Phenol (UL94V-0) Knob : P.B.T. (UL94V-0)
Color (Body)
Black
Type
Screw type
Contact Resistance (mohm)
Less than 30 (initial value)
Clamping Torque
less than 0.7N m (nut)
Rating
250V-5A
Type
Cylinder type screw type
Terminals Fittings
Terminals for soldering
Compatible Fuse Tube Size (mm)
phi5.2x20mm
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Your request from our customers
5
From Japan
On 2016-08-18 16:50:10
There is no to say. Delivery time is fast. Was saved.
This review is about item#8621121.
Electric wheelchair
5
From Japan
On 2016-05-28 14:53:56
Looking for a the same type cracked the old electric wheelchair of the socket General was saved very soon be sent, not to.
Controller unit
5
From Japan
On 2015-10-14 14:43:24
It was nice and compact.
This review is about item#06953597.
It was used in equipment repair.
5
From Japan
On 2013-04-12 14:32:55
I was used to substitute for broken parts, but because we fit, was saved. In addition, if you have something, I want to buy looking at your site.
This review is about item#08621103.
Protection of electrical equipment
5
From Japan
On 2013-03-01 17:20:22
There is no problem. It is cheaper to use the most than other fuse holder.
This review is about item#08621103.
Power supply
3
From Japan
On 2013-01-18 12:35:40
Metal part is thin. Want is a sense of quality.
This review is about item#08621112.