Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Horizontaly Articulated Connection Type

Fuse-Holder Horizontaly Articulated Connection Type F-64-AB

Item.#
06953624
Mfr.#
F-64-AB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Acquisition Standard
UL standard and a CSA standard
Withstand Voltage
AC1500V(1 minute)
Mounting Method
Panel: Screw clamp
Compatible
phi5.2x20mm
Terminals Fittings
Terminals for soldering
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Color (Body)
Black
Material (insulator)
P.B.T.(UL94V-0)
Rating
250V-10A
Type
Horizontal type connector
Specification
It is possible to multipolarize by connecting
Contact Resistance (mohm)
20 (initial value) or less
Terminal Screws
-