Buy more than* S$200* and get FREE SHIPPING

  • Masking tape for Vehicles Coating, "Kabuki S"

Masking tape for Vehicles Coating, "Kabuki S" Kabuki S

4.62 (8)
Item.#
06953746
Mfr.#
Kabuki S
Package Qty.
1Pack(7Roll)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100(30 minutes)
Tape Thickness (mm)
0.1
Tape Length (m)
18
Tape Width (mm)
18
TRUSCO Part Number
308-5431
Tensile Strength (N/15mm)
43.6
Adhesive
Acrylic
Extensibility (%)
3.0
Base Material
Japanese paper
Color
Yellow
Adhesive Power (N/10mm)
2.07
Purpose
vehicle. for construction paint application, vehicle. for construction paint application
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Painting
4
From Japan
On 2017-08-20 15:16:06
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
This review is about item#6953746.
Masking at the time of painting, packing, etc.
5
From Japan
On 2017-08-07 14:17:14
It is also used for masking, but wide ones are also used when fastening the cushioning material when packing goods. When you unpack it, the location of the opening is easy to understand, it is convenient because it can peel off cleanly.
This review is about item#6953764.
When painting work
5
From Japan
On 2017-06-21 14:53:33
It is always used, so I use it without any problems.
This review is about item#6953746.
When painting
5
From Japan
On 2015-12-01 17:02:15
It is OK if you are cheap
This review is about item#07339455.
When painting
5
From Japan
On 2015-01-09 06:43:14
It is OK if you are cheap
This review is about item#06953746.
For vehicle painting
4
From Japan
On 2014-08-15 23:56:51
I think that it is about the ease of use of the tape main body, ease of handling, softness generally. However, it is very frustrating to tear when peeling the coating after curing. I feel irritated.
This review is about item#06953746.
During woodworking work, temporary attachment of parts, mouth sealing of plastic bags, fixing of dust bags, pressing of packing materials, masking etc. Used as a temporary tape instead of gum tape.
4
From Japan
On 2010-09-11 15:05:36
Unlike gum tape and vinyl tape, there are moderate adhesion and peelability, paper strength, so it's good to use in various places. Especially with a gum tape, it can not be peeled off from a thin polyethylene bag. The cushioning material for packaging is not peeled off and can not be reused. When used in masking with woodwork, if you do not pay attention to the reverse eye on the finished surface depending on the tree species, the fibers may peel off because there is adhesive strength.
This review is about item#06953755.
When painting
5
From Japan
On 2008-09-03 21:47:47
There is no patch mark left at all.
This review is about item#07339455.