Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6001VV

by NSK
4.88 (16)
Item.#
06953843
Mfr.#
6001VV
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Width B (mm)
8
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
5100[520]
Type
Double sided non-contact rubber seal type
Allowable Number of Rotations (min-1r.p.m)
28000 (grease lubrication)
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
28
Standard Static Rating Load (N [kgf])
2370[241]
Coefficient
13.0
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:18:49
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6953895.
Used for mission of snowplowder
5
From Japan
On 2017-03-18 18:07:39
It was cheap and could be repaired quickly. I was able to work as genuine as ever
This review is about item#6953852.
Repair of canna
4
From Japan
On 2017-03-01 22:10:27
Anyway cheap, I am impressed with the early things. I'm worried about how long the expected lifespan is without indicating specific data. I am satisfied with becoming a new sound for the time being.
This review is about item#6953843.
Bearing exchange of machine parts
5
From Japan
On 2017-02-22 16:01:10
It was extremely saved because it was delivered immediately as a common standard product number.
This review is about item#6953834.
Repair of electric cannas
5
From Japan
On 2015-09-23 14:45:06
It is satisfactory that parts exchange is easy easily. The repair cost was able to be sufficiently the first place of the estimate.
This review is about item#06953834.
Automobile
5
From Japan
On 2015-07-28 23:20:33
It is a good product without problems
This review is about item#06953843.
Supply of permanent operation
5
From Japan
On 2015-03-02 13:46:12
I am purchasing it as stock becomes less. I arrive early so it is useful.
This review is about item#06953852.
Repair of power tool
5
From Japan
On 2014-06-28 10:38:45
Shipping, packaging, goods All were good
This review is about item#06953834.
To Hitachi Electric Tool
5
From Japan
On 2014-06-17 23:29:08
It was the same as a genuine product, so "Best Match" is very good feeling.
This review is about item#06953852.
Repair of power tool
5
From Japan
On 2013-12-20 13:46:34
I received it because it arrived cheaply and quickly. I got the replacement tool, so I exchanged myself. Sounds and vibrations also disappeared and became usable with confidence.
This review is about item#06953852.