Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6002VV

by NSK
4.89 (18)
Item.#
06953852
Mfr.#
6002VV
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
32
Standard Static Rating Load (N [kgf])
2830[289]
Coefficient
13.9
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Type
Double sided non-contact rubber seal type
Width B (mm)
9
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
5600[570]
Inside Diameter d (phi mm)
15
Allowable Number of Rotations (min-1r.p.m)
24000 (grease lubrication)
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Hitachi Trimmer M6 Bearing Exchange
5
From Japan
On 2018-05-23 08:22:39
Bearings of Hitachi's trimmer M6 became poor, bearings squealing became intense, so check the standards and buy this. It is a perfect resurrection. Thank you very much.
This review is about item#06953852.
Hobby
5
From Japan
On 2018-03-23 17:30:52
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#6953843.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:18:49
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6953895.
Used for mission of snowplowder
5
From Japan
On 2017-03-18 18:07:39
It was cheap and could be repaired quickly. I was able to work as genuine as ever
This review is about item#6953852.
Repair of canna
4
From Japan
On 2017-03-01 22:10:27
Anyway cheap, I am impressed with the early things. I'm worried about how long the expected lifespan is without indicating specific data. I am satisfied with becoming a new sound for the time being.
This review is about item#6953843.
Bearing exchange of machine parts
5
From Japan
On 2017-02-22 16:01:10
It was extremely saved because it was delivered immediately as a common standard product number.
This review is about item#6953834.
Repair of electric cannas
5
From Japan
On 2015-09-23 14:45:06
It is satisfactory that parts exchange is easy easily. The repair cost was able to be sufficiently the first place of the estimate.
This review is about item#06953834.
Automobile
5
From Japan
On 2015-07-28 23:20:33
It is a good product without problems
This review is about item#06953843.
Supply of permanent operation
5
From Japan
On 2015-03-02 13:46:12
I am purchasing it as stock becomes less. I arrive early so it is useful.
This review is about item#06953852.
Repair of power tool
5
From Japan
On 2014-06-28 10:38:45
Shipping, packaging, goods All were good
This review is about item#06953834.