Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6008VV

4.87 (15)
Item.#
06953913
Mfr.#
6008VV
Package Qty.
1PC
Ship pack of
1
11.22 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
68
Standard Static Rating Load (N [kgf])
11500[1180]
Coefficient
15.3
Type
Double sided non-contact rubber seal type
Allowable Number of Rotations (min-1r.p.m)
10000 (grease lubrication)
Width B (mm)
15
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
16800[1710]
Inside Diameter d (phi mm)
40
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Use the mission of snowplow
5
From Japan
On 2017-03-18 18:07:39
Cheap and fast repair was possible. Work without change and genuine was able
This review is about item#6953852.
Repair of Canna
4
From Japan
On 2017-03-01 22:10:27
Anyway cheap, I admire the early thing. How much such the one of the specific data without display anxiety expected life. Happy for the time being is the sound of the new.
This review is about item#6953843.
Bearing replacement of mechanical parts
5
From Japan
On 2017-02-22 16:01:10
It was very helpful because I immediately search purchase delivered in a common standard part number
This review is about item#6953834.
Repair of electrical Canna
5
From Japan
On 2015-09-23 14:45:06
Easy replacement of parts can be satisfied. Repair costs was also made of enough first place of the estimate.
This review is about item#06953834.
Automobile
5
From Japan
On 2015-07-28 23:20:33
Without problems is a good commodity
This review is about item#06953843.
Supply of permanent operation
5
From Japan
On 2015-03-02 13:46:12
Stock bought made time less. Because arrive early have come in handy.
This review is about item#06953852.
Repair of electric tool
5
From Japan
On 2014-06-28 10:38:45
Shipping, packing, were all commodity good
This review is about item#06953834.
Hitachi power tools
5
From Japan
On 2014-06-17 23:29:08
And genuine, because it was the same, very good feeling "best match".
This review is about item#06953852.
Repair of electric tool
5
From Japan
On 2013-12-20 13:46:34
Cheap and has survived since arrived quickly. Since aligned also exchange tool, exchange did on their own. Now as safe to use no longer be sound and vibration.
This review is about item#06953852.
As maintenance parts for factory equipment.
5
From Japan
On 2013-11-14 15:39:44
Japanese manufacturers of peace of mind, price is also helpful to the replacement of consumable parts at low cost.
This review is about item#06953852.