Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6011VV

4.88 (16)
Item.#
06953947
Mfr.#
6011VV
Package Qty.
1PC
Ship pack of
1
22.88 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
21200[2170]
Coefficient
15.3
Chamfer Dimensions r (mm)
1.1(min)
Material
High carbon-chromium bearing steel
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
28300[2880]
Inside Diameter d (phi mm)
55
Outside Diameter D (phi mm)
90
Allowable Number of Rotations (min-1r.p.m)
7500 (grease lubrication)
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:18:49
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6953895.
Use the mission of snowplow
5
From Japan
On 2017-03-18 18:07:39
Cheap and fast repair was possible. Work without change and genuine was able
This review is about item#6953852.
Repair of Canna
4
From Japan
On 2017-03-01 22:10:27
Anyway cheap, I admire the early thing. How much such the one of the specific data without display anxiety expected life. Happy for the time being is the sound of the new.
This review is about item#6953843.
Bearing replacement of mechanical parts
5
From Japan
On 2017-02-22 16:01:10
It was very helpful because I immediately search purchase delivered in a common standard part number
This review is about item#6953834.
Repair of electrical Canna
5
From Japan
On 2015-09-23 14:45:06
Easy replacement of parts can be satisfied. Repair costs was also made of enough first place of the estimate.
This review is about item#06953834.
Automobile
5
From Japan
On 2015-07-28 23:20:33
Without problems is a good commodity
This review is about item#06953843.
Supply of permanent operation
5
From Japan
On 2015-03-02 13:46:12
I am purchasing it as stock becomes less. I arrive early so it is useful.
This review is about item#06953852.
Repair of power tool
5
From Japan
On 2014-06-28 10:38:45
Shipping, packaging, goods All were good
This review is about item#06953834.
To Hitachi Electric Tool
5
From Japan
On 2014-06-17 23:29:08
It was the same as a genuine product, so "Best Match" is very good feeling.
This review is about item#06953852.
Repair of power tool
5
From Japan
On 2013-12-20 13:46:34
I received it because it arrived cheaply and quickly. I got the replacement tool, so I exchanged myself. Sounds and vibrations also disappeared and became usable with confidence.
This review is about item#06953852.