Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type 6001DDU

by NSK
4.91 (32)
Item.#
06953974
Mfr.#
6001DDU
Package Qty.
1PC
Ship pack of
1
3.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
28
Type
Double-sided contact rubber seal type
Standard Dynamic Load Rating (N [kgf])
5100[520]
Inside Diameter d (phi mm)
12
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Width B (mm)
8
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
2370[241]
Coefficient
13.0
Allowable Number of Rotations (min-1r.p.m)
18000 (grease lubrication)
Customer Reviews
5 star 30
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.91
32 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2017-11-05 15:16:36
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#6954001.
Parts exchange of agricultural machinery
5
From Japan
On 2017-09-14 22:40:43
Early, I was surprised at mailing. I was relieved to be packed tightly
This review is about item#6953992.
Machine repair
5
From Japan
On 2017-07-19 19:19:56
I used it to exchange NSK bearings. It is also the same manufacturer and can be used with confidence.
This review is about item#6953974.
Bearing exchange of offset roller printing machine rubber roller
5
From Japan
On 2017-05-25 13:47:28
Until now, it was left to the merchant, but I exchanged myself for cost reduction. Just ordering the same model number with a monotaroe resulted in considerable cost reduction. Thank you very much.
This review is about item#6953974.
Repair
5
From Japan
On 2017-05-19 19:19:12
I am satisfied that the item as ordered arrives. However, putting one small bearing in a small box, excessive packaging feels sorry for those who transport it.
This review is about item#6953983.
Double Action Thunder Bearing
5
From Japan
On 2017-04-01 07:30:59
Double action Thunder used when exchanging bearings, COSPA best!
This review is about item#06953974.
It is for replacement for repair.
5
From Japan
On 2017-03-29 17:45:38
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6954017.
bearing
3
From Japan
On 2017-03-24 16:31:22
There is no problem. Also purchase if necessary
This review is about item#6953965.
As a replacement part
5
From Japan
On 2016-10-14 19:48:01
Because it is a maker item, I should say something. I am surprised that the price is cheap
This review is about item#6953965.
Bicycle hub bearing
5
From Japan
On 2016-08-17 21:05:30
It is the second purchase as a hub bearing of a motorcycle. I am very satisfied with the quality
This review is about item#6954026.