Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type 6002DDU

4.89 (27)
Item.#
06953983
Mfr.#
6002DDU
Package Qty.
1PC
Ship pack of
1
4.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Outside Diameter D (phi mm)
32
Type
Double-sided contact rubber seal type
Standard Dynamic Load Rating (N [kgf])
5600[570]
Inside Diameter d (phi mm)
15
Chamfer Dimensions r (mm)
0.3 (Minimum)
Width B (mm)
9
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
2830[289]
Coefficient
13.9
Allowable Number of Rotations (min-1r.p.m)
15000 (grease lubrication)
Customer Reviews
5 star 25
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
27 Customer Reviews
The reviews are automatic translation.
Double action Thunder of bearings
5
From Japan
On 2017-04-01 07:30:59
Used at the time of bearing replacement of the double-action sander, COSPA the best!
This review is about item#06953974.
It is a replacement for repair.
5
From Japan
On 2017-03-29 17:45:38
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#6954017.
bearing
3
From Japan
On 2017-03-24 16:31:22
There is no problem. In addition, to purchase, if necessary
This review is about item#6953965.
As replacement parts
5
From Japan
On 2016-10-14 19:48:01
Iukotonashi because it is the manufacturer goods. Surprised to cheap price
This review is about item#6953965.
Bike hub bearing
5
From Japan
On 2016-08-17 21:05:30
As bike hub bearing, it is the second time purchase. We are very satisfied with the quality
This review is about item#6954026.
Auto Repair
5
From Japan
On 2016-02-08 10:08:02
Of the old standard Suzuki vehicles Use as a front hub bearings Originally, in the genuine Although 6007DU single-sided seal is used By changing to here Grease does not leak out on the inside of both bearings You can extend significantly the life of the hub bearings I will be allowed to purchase on an ongoing now ♪
This review is about item#06954035.
Repair of agricultural machinery
5
From Japan
On 2015-11-03 19:26:03
Because it uses a lot of bearing on the repair of agricultural machinery, it will be saved at a low cost
This review is about item#06953992.
Bike
5
From Japan
On 2015-10-12 08:19:18
The rotation of the wheels is now happily become extremely well.
This review is about item#06954017.
Replacement of wheel bearings
5
From Japan
On 2015-09-03 12:19:24
Since the genuine high. It is without any problem.
This review is about item#06953992.
Gear box of the bush-cutting machine
5
From Japan
On 2015-08-23 20:54:05
Low price, we are satisfied with the quick response.
This review is about item#06953974.