Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type 6008DDU

by NSK
4.86 (36)
Item.#
06954044
Mfr.#
6008DDU
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
11500[1180]
Coefficient
15.3
Allowable Number of Rotations (min-1r.p.m)
6000 (grease lubrication)
Width B (mm)
15
Material
High carbon chromium bearing steel
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
16800[1710]
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
68
Type
Double-sided contact rubber seal type
Customer Reviews
5 star 32
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
36 Customer Reviews
The reviews are automatic translation.
Bicycle wheel bearings
5
From Japan
On 2018-05-22 00:42:53
Genuine is an open type and a one side shield type, and the off-road vehicle has a poor sealing power and the price is high. Both-side contact rubber seal type has a slight increase in resistance, but it is not problematic in motorcycles. Trusted brand NSK made a purchase at a cheap price and satisfied.
This review is about item#06954001.
Car maintenance
4
From Japan
On 2018-04-22 17:43:10
Although it is not a genuine product, we have to do maintenance according to the customer, so it is important to be fine now but is it easy for Judder to go out?
This review is about item#6953965.
When car maintenance
4
From Japan
On 2018-03-13 10:46:27
I tried using it because it is reasonably priced. I do not know how long the lifespan is, but it is in good condition at present.
This review is about item#6953992.
Hitachi Full Automatic Washing Machine Center Bearing
5
From Japan
On 2018-01-04 17:24:37
JIS standard product, as a matter of fact there is no problem in use. Satisfied
This review is about item#6954044.
Farm equipment
5
From Japan
On 2017-11-05 15:16:36
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#6954001.
Parts exchange of agricultural machinery
5
From Japan
On 2017-09-14 22:40:43
Early, I was surprised at mailing. I was relieved to be packed tightly
This review is about item#6953992.
Machine repair
5
From Japan
On 2017-07-19 19:19:56
I used it to exchange NSK bearings. It is also the same manufacturer and can be used with confidence.
This review is about item#6953974.
Bearing exchange of offset roller printing machine rubber roller
5
From Japan
On 2017-05-25 13:47:28
Until now, it was left to the merchant, but I exchanged myself for cost reduction. Just ordering the same model number with a monotaroe resulted in considerable cost reduction. Thank you very much.
This review is about item#6953974.
Repair
5
From Japan
On 2017-05-19 19:19:12
I am satisfied that the item as ordered arrives. However, putting one small bearing in a small box, excessive packaging feels sorry for those who transport it.
This review is about item#6953983.
Double Action Thunder Bearing
5
From Japan
On 2017-04-01 07:30:59
Double action Thunder used when exchanging bearings, COSPA best!
This review is about item#06953974.